

€41.31/ pieceexcl. VAT
€49.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 13 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 8.5 kN |
Static load rating | 5.4 kN |
Limiting speed | 13 rpm |
With sealing | Yes |