

€51.09/ pieceexcl. VAT
€61.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Contact angle | 25 ° |
Cage | Steel |
With sealing | Yes |