

€45.23/ pieceexcl. VAT
€54.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 6.1 kN |
Static load rating | 3.7 kN |
Limiting speed | 15.8 rpm |
With sealing | Yes |