

€42.18/ pieceexcl. VAT
€51.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 5.7 kN |
Static load rating | 3.2 kN |
Limiting speed | 18.1 rpm |
With sealing | Yes |