

€38.78/ pieceexcl. VAT
€46.92incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 7 mm |
Outer Diameter | 19 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 3.65 kN |
Static load rating | 1.69 kN |
Limiting speed | 25.5 rpm |
With sealing | Yes |