

€191.28/ pieceexcl. VAT
€231.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 39 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 17.4 kN |
Static load rating | 16.7 kN |
Limiting speed | 8700 rpm |
With sealing | Yes |