

€52.86/ pieceexcl. VAT
€63.96incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 39 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 13 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 9.1 kN |
Static load rating | 6.8 kN |
Reference speed | 12100 rpm |
Limiting speed | 15000 rpm |
With sealing | Yes |