

€197.22/ pieceexcl. VAT
€238.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 100 mm |
Width | 15 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 19.2 kN |
Static load rating | 24.8 kN |
Limiting speed | 3.1 rpm |
With sealing | Yes |