

€148.30/ pieceexcl. VAT
€179.44incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 90 mm |
Width | 15 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 18.8 kN |
Static load rating | 23.2 kN |
Reference speed | 4.05 rpm |
Limiting speed | 5.7 rpm |
With sealing | Yes |