

€134.62/ pieceexcl. VAT
€162.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 14 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 14.2 kN |
Static load rating | 17.1 kN |
Reference speed | 4.7 rpm |
Limiting speed | 6.6 rpm |
With sealing | Yes |