

€115.36/ pieceexcl. VAT
€139.59incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 13 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 10.7 kN |
Static load rating | 13.1 kN |
Limiting speed | 4.3 rpm |
With sealing | Yes |