

€105.27/ pieceexcl. VAT
€127.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 12 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 8.5 kN |
Static load rating | 10.2 kN |
Limiting speed | 4.8 rpm |
With sealing | Yes |