

€88.98/ pieceexcl. VAT
€107.67incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 7 kN |
Static load rating | 8.1 kN |
Reference speed | 5.7 rpm |
Limiting speed | 9.3 rpm |
With sealing | Yes |