

€77.12/ pieceexcl. VAT
€93.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 6.9 kN |
Static load rating | 7.6 kN |
Reference speed | 6.3 rpm |
Limiting speed | 10.3 rpm |
With sealing | Yes |