

€45.89/ pieceexcl. VAT
€55.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 37 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 5.9 kN |
Static load rating | 5.5 kN |
Reference speed | 10.3 rpm |
Limiting speed | 15.3 rpm |
With sealing | Yes |