

€38.04/ pieceexcl. VAT
€46.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.43 kN |
Static load rating | 2.02 kN |
Reference speed | 13.2 rpm |
Limiting speed | 23 rpm |
With sealing | Yes |