

€37.29/ pieceexcl. VAT
€45.12incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.08 kN |
Static load rating | 1.56 kN |
Reference speed | 14.9 rpm |
Limiting speed | 25 rpm |
With sealing | Yes |