

€38.63/ pieceexcl. VAT
€46.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.15 kN |
Static load rating | 1.52 kN |
Limiting speed | 17.5 rpm |
With sealing | Yes |