

€36.85/ pieceexcl. VAT
€44.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 38 |
Execution | Double row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 2.08 kN |
Static load rating | 1.37 kN |
Reference speed | 21 rpm |
Limiting speed | 30.5 rpm |
With sealing | Yes |