

€56.71/ pieceexcl. VAT
€68.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 19.9 kN |
Static load rating | 15.4 kN |
Reference speed | 10.1 rpm |
Limiting speed | 10.1 rpm |
With sealing | Yes |