

€46.85/ pieceexcl. VAT
€56.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 16 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 15.2 kN |
Static load rating | 10.9 kN |
Reference speed | 11.1 rpm |
Limiting speed | 11.9 rpm |
With sealing | Yes |