

€39.60/ pieceexcl. VAT
€47.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 13 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 8.5 kN |
Static load rating | 5.4 kN |
Reference speed | 15.7 rpm |
Limiting speed | 17.9 rpm |
With sealing | Yes |