

€38.78/ pieceexcl. VAT
€46.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 11 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 5.1 kN |
Static load rating | 2.6 kN |
With sealing | Yes |