

€38.10/ pieceexcl. VAT
€46.10incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 3.05 kN |
Static load rating | 1.4 kN |
Limiting speed | 28 rpm |
With sealing | Yes |