

€36.19/ pieceexcl. VAT
€43.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 5 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Contact angle | 25 ° |
Cage | Plastic |
Dynamic load rating | 1.78 kN |
Static load rating | 0.94 kN |
Reference speed | 31.5 rpm |
Limiting speed | 38 rpm |
With sealing | Yes |