INA

INA Cylindrical roller thrust bearing 89468-M

  • ERIKS:14177280
Image 1
Save to list

€34,037.48/ pieceexcl. VAT

€41,185.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
340 mm
Outer Diameter
620 mm
Height
170 mm