

€18,745.57/ pieceexcl. VAT
€22,682.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 520 mm |
Height | 145 mm |
Dynamic load rating | 4250 kN |
Static load rating | 17600 kN |
Reference speed | 199 rpm |
Limiting speed | 720 rpm |