INA

INA Cylindrical roller thrust bearing 89452-M

  • ERIKS:13560360
  • Manufacturer:4012802469226
Image 1
Save to list

€15,721.29/ pieceexcl. VAT

€19,022.76incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
260 mm
Outer Diameter
480 mm
Height
132 mm
Dynamic load rating
3600 kN
Static load rating
14700 kN
Reference speed
224 rpm
Limiting speed
780 rpm