INA

INA Cylindrical roller thrust bearing 89448-M

  • ERIKS:13560359
  • Manufacturer:4012802447309
Image 1
Save to list

€13,642.09/ pieceexcl. VAT

€16,506.93incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
240 mm
Outer Diameter
440 mm
Height
122 mm
Dynamic load rating
3000 kN
Static load rating
12200 kN
Reference speed
250 rpm
Limiting speed
850 rpm