

€6,847.27/ pieceexcl. VAT
€8,285.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 200 mm |
Outer Diameter | 400 mm |
Height | 122 mm |
Dynamic load rating | 2700 kN |
Static load rating | 10200 kN |
Reference speed | 305 rpm |
Limiting speed | 960 rpm |