

€6,005.97/ pieceexcl. VAT
€7,267.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 190 mm |
Outer Diameter | 380 mm |
Height | 115 mm |
Dynamic load rating | 2460 kN |
Static load rating | 9200 kN |
Reference speed | 330 rpm |
Limiting speed | 1010 rpm |