

€5,887.98/ pieceexcl. VAT
€7,124.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 340 mm |
Height | 103 mm |
Dynamic load rating | 2010 kN |
Static load rating | 7400 kN |
Reference speed | 375 rpm |
Limiting speed | 1130 rpm |