

€4,906.83/ pieceexcl. VAT
€5,937.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 160 mm |
Outer Diameter | 320 mm |
Height | 95 mm |
Dynamic load rating | 1790 kN |
Static load rating | 6500 kN |
Reference speed | 410 rpm |
Limiting speed | 1200 rpm |