INA

INA Cylindrical roller thrust bearing 89430-M

  • ERIKS:24026164
  • Manufacturer:4047643148788
Image 1
Save to list

€4,858.74/ pieceexcl. VAT

€5,879.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
150 mm
Outer Diameter
300 mm
Height
90 mm
Dynamic load rating
1590 kN
Static load rating
5700 kN
Reference speed
445 rpm
Limiting speed
1280 rpm