INA

INA Cylindrical roller thrust bearing 89428-M

  • ERIKS:23525422
  • Manufacturer:4047643032575
Image 1
Save to list

€3,680.95/ pieceexcl. VAT

€4,453.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
140 mm
Outer Diameter
280 mm
Height
85 mm
Dynamic load rating
1390 kN
Static load rating
4950 kN
Reference speed
490 rpm
Limiting speed
1370 rpm