

€3,643.80/ pieceexcl. VAT
€4,409.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 270 mm |
Height | 85 mm |
Dynamic load rating | 1340 kN |
Static load rating | 4600 kN |
Reference speed | 530 rpm |
Limiting speed | 1440 rpm |