

€2,209.24/ pieceexcl. VAT
€2,673.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 120 mm |
Outer Diameter | 250 mm |
Height | 78 mm |
Dynamic load rating | 1170 kN |
Static load rating | 4000 kN |
Reference speed | 580 rpm |
Limiting speed | 1560 rpm |