INA

INA Cylindrical roller thrust bearing 89422-M

  • ERIKS:11833284
  • Manufacturer:4012802126853
Image 1
Save to list

€2,165.52/ pieceexcl. VAT

€2,620.28incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Brass
Inner Diameter
110 mm
Outer Diameter
230 mm
Height
73 mm
Dynamic load rating
1010 kN
Static load rating
3400 kN
Reference speed
640 rpm
Limiting speed
1690 rpm