

€2,143.66/ pieceexcl. VAT
€2,593.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 210 mm |
Height | 67 mm |
Dynamic load rating | 860 kN |
Static load rating | 2850 kN |
Reference speed | 720 rpm |
Limiting speed | 1860 rpm |