

€2,000.52/ pieceexcl. VAT
€2,420.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Height | 58 mm |
Dynamic load rating | 620 kN |
Static load rating | 1980 kN |
Reference speed | 900 rpm |
Limiting speed | 2170 rpm |