

€1,815.23/ pieceexcl. VAT
€2,196.43incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Height | 54 mm |
Dynamic load rating | 560 kN |
Static load rating | 1770 kN |
Reference speed | 950 rpm |
Limiting speed | 2300 rpm |