

€1,794.72/ pieceexcl. VAT
€2,171.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Brass |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Height | 51 mm |
Dynamic load rating | 500 kN |
Static load rating | 1580 kN |
Reference speed | 1000 rpm |
Limiting speed | 2450 rpm |