

€818.36/ pieceexcl. VAT
€990.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 894 |
Cage material | Plastic |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Height | 48 mm |
Dynamic load rating | 475 kN |
Static load rating | 1500 kN |
Reference speed | 1000 rpm |
Limiting speed | 2600 rpm |