INA

INA Cylindrical roller thrust bearing 89413-TV

  • ERIKS:11833282
  • Manufacturer:4047643187725
Image 1
Save to list

€712.37/ pieceexcl. VAT

€861.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Plastic
Inner Diameter
65 mm
Outer Diameter
140 mm
Height
45 mm
Dynamic load rating
445 kN
Static load rating
1410 kN
Reference speed
1000 rpm
Limiting speed
2800 rpm