INA

INA Cylindrical roller thrust bearing 89412-TV

  • ERIKS:11833281
  • Manufacturer:4054362005766
Image 1
Save to list

€619.49/ pieceexcl. VAT

€749.58incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
894
Cage material
Plastic
Inner Diameter
60 mm
Outer Diameter
130 mm
Height
42 mm
Dynamic load rating
390 kN
Static load rating
1220 kN
Reference speed
1080 rpm
Limiting speed
3050 rpm