

€8,272.00/ pieceexcl. VAT
€10,009.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Height | 73 mm |
Dynamic load rating | 1260 kN |
Static load rating | 5100 kN |
Reference speed | 400 rpm |
Limiting speed | 1180 rpm |