

€6,118.50/ pieceexcl. VAT
€7,403.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Height | 67 mm |
Dynamic load rating | 1000 kN |
Static load rating | 4050 kN |
Reference speed | 475 rpm |
Limiting speed | 1280 rpm |