

€2,232.77/ pieceexcl. VAT
€2,701.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 150 mm |
Outer Diameter | 260 mm |
Height | 150 mm |
Dynamic load rating | 840 kN |
Static load rating | 3350 kN |
Reference speed | 540 rpm |
Limiting speed | 1440 rpm |