

€1,704.44/ pieceexcl. VAT
€2,062.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 140 mm |
Outer Diameter | 240 mm |
Height | 140 mm |
Dynamic load rating | 820 kN |
Static load rating | 3200 kN |
Reference speed | 570 rpm |
Limiting speed | 1520 rpm |