

€1,481.55/ pieceexcl. VAT
€1,792.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 893 |
Cage material | Brass |
Inner Diameter | 130 mm |
Outer Diameter | 225 mm |
Height | 58 mm |
Dynamic load rating | 720 kN |
Static load rating | 2700 kN |
Reference speed | 650 rpm |
Limiting speed | 1620 rpm |